Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR
Mfr # 23052
Zoro # G0323176
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23052
- Zoro # G0323176
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 5/16"-18 |
Dimension F | 2 43/64 in |
Dimension d | 3/8 in |
Dimension a | 7/16 in |
Dimension E | 35/64 in |
Dimension B | 1 39/64 in |
Dimension C | 23/32 in |
Dimension A | 7/16 in |
Dimension D | 3/8 in |
Overall Width | 2 3/8 in |
Usable Thread Length | 1/2 in |
Overall Length | 1 7/8 in |
Bail Inside Length | 1 1/4 in |
Bail Inside Width | 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 800 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Winch, Weld on, 5000 lb. (61222)
- DAYTON Wire Rope Thimble, 3/16 In, Steel, PK25 (1DLG2)
- MAGLINER Hand Truck, U-Loop, Mold-On Rubber Tires (HMK111UA1--------V)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB709272)
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ACTEK Metric Swivel Hoist Ring, 2,150 Kg, 46938 (46938)
- Adb Hoist Rings Lifting Hardware