Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR
Mfr # 33214
Zoro # G0323237
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 33214
- Zoro # G0323237
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/16"-18 |
Dimension E | 1 1/16 in |
Dimension a | 21/32 in |
Dimension F | 3 15/64 in |
Dimension d | 7/16 in |
Dimension B | 2 19/64 in |
Dimension C | 31/32 in |
Dimension A | 21/32 in |
Dimension D | 7/16 in |
Bail Inside Length | 1 1/2 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/4 in |
Bail Inside Width | 1 1/4 in |
Usable Thread Length | 1 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 800 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- ZORO SELECT Tilt Truck, HD, 1-3/4 cu. yd., 2200 lb. (1.7 CU-HD)
- DAYTON Rectifier, 125V, 15A (EW-66)
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome (4W653)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, ENHDHR (EN33402)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- Adb Hoist Rings Lifting Hardware