Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR
Mfr # 23053
Zoro # G0322729
original price:
$136.56
19% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 23053
- Zoro # G0322729
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 3/8"-16 |
Dimension E | 35/64 in |
Dimension F | 2 43/64 in |
Dimension C | 23/32 in |
Dimension d | 3/8 in |
Dimension a | 7/16 in |
Dimension B | 1 39/64 in |
Dimension A | 7/16 in |
Dimension D | 3/8 in |
Overall Width | 2 3/8 in |
Bail Inside Width | 3/4 in |
Bail Inside Length | 1 1/4 in |
Overall Length | 1 7/8 in |
Usable Thread Length | 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,000 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 12 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- VESTIL Heavy Duty Parking Hoop, Yellow (PARK-P-38-S)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1801DX6)
- PEERLESS CHAIN 1/4 G43 CL GRAB HK, ZP, 8023235 (8023235)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR (34040S)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in (34045S)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- Adb Hoist Rings Hoist Rings