Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, SEHRM
Mfr # 24024
Zoro # G0322765
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 9,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 24024
- Zoro # G0322765
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M24-3.00 |
Dimension a | 35.6 mm |
Dimension F | 165.8 mm |
Dimension B | 121.2 mm |
Dimension C | 43.4 mm |
Dimension d | 25.4 mm |
Dimension E | 34 mm |
Dimension A | 35.6 mm |
Dimension D | 25.4 mm |
Overall Width | 4 in |
Overall Length | 5 1/8 in |
Usable Thread Length | 1 3/8 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 2 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 9,255 lb, Thread Size M24-3.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 2 7/8 in, Bail Inside Width 2 1/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 in, Hardware Included Removable Bolt, Minimum Installation Torque 229.4 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Ladder Leveler Kit, Aluminum (PK80-2)
- MIDWEST FASTENER 5/16" Galvanized Steel Screw Pin Anchor Shackle 2PK (54642)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Triangl Top Plte Kingpnlss Castr, Phnolic (TS4 075 RP14 T19)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- Adb Hoist Rings Hoist Rings