Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM
Mfr # 34103
Zoro # G0323611
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 9,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34103
- Zoro # G0323611
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M24-3.00 |
Dimension d | 25.4 mm |
Dimension F | 187.2 mm |
Dimension C | 52.1 mm |
Dimension B | 129.5 mm |
Dimension E | 38 mm |
Dimension a | 35.6 mm |
Dimension A | 35.6 mm |
Dimension D | 25.4 mm |
Usable Thread Length | 1 1/2 in |
Bail Inside Width | 2 3/4 in |
Overall Width | 5 1/8 in |
Bail Inside Length | 3 3/8 in |
Overall Length | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 9,255 lb, Thread Size M24-3.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 229.4 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Step Stool, 2 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B2020SU)
- MAPP CASTER 6"X2" High Temp Nylon Wheel Rigid Caster - 1,200 Lbs Capacity (146HEAT620R)
- GEC Global Industrial Mechanical Furniture And Equipment Moving Dolly, 1100 Lb. Capacity (FMA50)
- ZORO SELECT Pneumatic Caster, 10-1/4" Wheel Dia. (53CM46)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR (EN33312)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc 2,500 Lbs (PF6)
- Adb Hoist Rings Hoist Rings