Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR
Mfr # 23004
Zoro # G0322668
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23004
- Zoro # G0322668
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 1/2"-13 |
Dimension F | 4 25/32 in |
Dimension d | 3/4 in |
Dimension E | 25/32 in |
Dimension B | 3 1/4 in |
Dimension C | 1 7/32 in |
Dimension a | 7/8 in |
Dimension A | 7/8 in |
Dimension D | 3/4 in |
Bail Inside Width | 1 1/2 in |
Overall Length | 3 1/2 in |
Bail Inside Length | 2 1/4 in |
Overall Width | 2 3/8 in |
Usable Thread Length | 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 28 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 300' 12K Polyester Cargo Webbing - Orange (NS-WEB212000OR)
- DEWALT 12' x 1.25 in Ratchet Straps, 1800 lb, 2PK (DXBC18002)
- MAPP CASTER 6"X2" Phenolic Wheel Swivel Caster - 1,200 Lbs Capacity (146DURB620S)
- HAMILTON Rigid Spring, Loaded Hs 6X2 Duralast (R-SPHS-6DB-1)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- HHIP 2500 lbs. Standard U-Bar Hoist Ring With 1/2-13 Thread (8004-6602)
- Adb Hoist Rings Lifting Hardware