Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 1-8in, 115 ft.-lb, SEHRSS
Mfr # 29105
Zoro # G0323316
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29105
- Zoro # G0323316
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension F | 6 33/64 in |
Dimension a | 1 13/32 in |
Dimension B | 4 51/64 in |
Dimension d | 1 in |
Dimension E | 1 19/64 in |
Dimension C | 1 23/32 in |
Dimension D | 1 in |
Dimension A | 1 13/32 in |
Overall Width | 4 7/8 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Length | 2 3/4 in |
Bail Inside Width | 2 3/8 in |
Overall Length | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 115 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Motor Single Phase 1 Hp Southworth Oem (2221612)
- FLAMEFIGHTER Fire Extinguisher Cart, Red (WEX01)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb. (34518)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- RUD CHAIN Hoist Ring, 0 Pivot, 2200 lb.Load Cap. (7993836)
- Adb Hoist Rings Hoist Rings