Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb.
Mfr # 34035S
Zoro # G0322640
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34035S
- Zoro # G0322640
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 3/8"-16 |
Dimension C | 1 1/8 in |
Dimension d | 3/8 in |
Dimension F | 7/8 in |
Dimension a | 2 1/2 in |
Dimension E | 3 3/16 in |
Dimension B | 2 1/4 in |
Dimension A | 2 1/2 in |
Dimension D | 3/8 in |
Overall Width | 2 1/4 in |
Bail Inside Width | 1 1/4 in |
Overall Length | 3 1/4 in |
Bail Inside Length | 2 1/2 in |
Usable Thread Length | 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 7/8 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 3/8 in, Overall Length 3 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, H Style, 27 in - 42 in (STAND-H-HP)
- LIFT-ALL Web Sling, Type 4, 11 ft L, 3 in W, Nylon, Yellow (EE2603NTX11)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- Adb Hoist Rings Hoist Rings