Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 8-1-1/4in, 4.75 ft.-lb.
Mfr # 29808
Zoro # G0323526
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSSM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 440 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29808
- Zoro # G0323526
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M8-1.25 |
Dimension E | 17 mm |
Dimension C | 18 mm |
Dimension a | 10.9 mm |
Dimension B | 40.9 mm |
Dimension d | 9.5 mm |
Dimension F | 67.8 mm |
Overall Length | 1 7/8 in |
Usable Thread Length | 5/8 in |
Overall Width | 1 5/8 in |
Bail Inside Width | 3/4 in |
Bail Inside Length | 1 1/4 in |
Dimension D | 9.5 mm |
Dimension A | 10.9 mm |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 440 lb, Thread Size M8-1.25, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 3.5 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel (2TAA5)
- SUMNER Roust A Bout, Load Cap. 336 lb. (780301)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- STREN-FLEX Chain Sling, 1/2in Size, 10 ft L, DOL Sling (SF1610G10DOL)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- RUD CHAIN Excavator Hook, 5500 lb. Load Cap. (7991206)
- Adb Hoist Rings Hoist Rings