Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 2-1/2-8in, 2100 ft.-lb.
Mfr # 23501
Zoro # G0397680
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 50,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23501
- Zoro # G0397680
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 2 1/2"-8 |
Dimension a | 3 in |
Dimension d | 2 1/4 in |
Dimension C | 4 3/32 in |
Dimension B | 10 1/2 in |
Dimension E | 4 in |
Dimension F | 16 7/8 in |
Dimension D | 2 1/4 in |
Dimension A | 3 in |
Usable Thread Length | 4 in |
Bail Inside Length | 8 in |
Overall Length | 11 5/8 in |
Bail Inside Width | 5 3/4 in |
Overall Width | 10 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 50,000 lb, Thread Size 2 1/2 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 4 in, Bail Inside Length 8 in, Bail Inside Width 5 3/4 in, Bail Thickness 2 1/4 in, Overall Length 11 5/8 in, Overall Width 10 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 2,100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/5x2" Rubber on Iron Wheel, Wheel Width: 2" (45-RIR-0520-R)
- PEERLESS J Hook, 1/2 in., 650 lb., Style C (JCA050)
- KFI Yamaha Grizzly 600 Mount (100580)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- Adb Hoist Rings Lifting Hardware