Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 2-1/2-4in, 2100 ft.-lb.
Mfr # 23503
Zoro # G0397647
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 50,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 23503
- Zoro # G0397647
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 2 1/2"-4 |
Dimension d | 2 1/4 in |
Dimension B | 10 1/2 in |
Dimension a | 3 in |
Dimension E | 4 in |
Dimension F | 16 7/8 in |
Dimension C | 4 3/32 in |
Dimension A | 3 in |
Dimension D | 2 1/4 in |
Bail Inside Length | 8 in |
Bail Inside Width | 5 3/4 in |
Usable Thread Length | 4 in |
Overall Length | 11 5/8 in |
Overall Width | 2 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 50,000 lb, Thread Size 2 1/2 In.-4, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 4 in, Bail Inside Length 8 in, Bail Inside Width 5 3/4 in, Bail Thickness 2 1/4 in, Overall Length 11 5/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 2,100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 12" Heavy Duty Wheel - 12 x 3.00 - 3/4" BB x 3-1/4" Centered Hub -Rib Tread (ZP121RT-341)
- BISON LIFTING EQUIPMENT 2 Ton Low Headroom Plain Trolley, 2"- 8.66" (PT020-ATP)
- HAMILTON Aqualite Wheel, 6X2, 3/4Pb - White (W-620-A-3/4)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 2 in W, Polyester, Silver (EE2802TFX13)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- RONSTAN INTERNATIONAL Friction Ring, ID 5/16", Hard Anodised (RF8090-08)
- Adb Hoist Rings Hoist Rings