Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, SEHR
Mfr # 23050
Zoro # G0323541
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23050
- Zoro # G0323541
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 1/4"-20 |
Dimension d | 3/8 in |
Dimension a | 7/16 in |
Dimension F | 2 43/64 in |
Dimension E | 35/64 in |
Dimension B | 1 39/64 in |
Dimension C | 23/32 in |
Dimension A | 7/16 in |
Dimension D | 3/8 in |
Usable Thread Length | 1/2 in |
Overall Length | 1 7/8 in |
Overall Width | 1 5/8 in |
Bail Inside Width | 3/4 in |
Bail Inside Length | 1 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 550 lb, Thread Size 1/4 In.-20, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 3/8 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 5 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 1/4"" (T9401424)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- LOUISVILLE 8 ft Fiberglass Twin Stepladder, 300 lb Capacity (FM1508)
- SENTRY Parking Column Protector, Yllw, ARPRO (PSR-045-Y-CTN)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- Adb Hoist Rings Lifting Hardware