Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Screw-On, 7/16-14in
Mfr # 36540
Zoro # G0322710
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series SHACKLEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 6,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 36540
- Zoro # G0322710
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 5/8 in |
Thread Size | 7/16"-14 |
Dimension F | 35/64 in |
Dimension E | 2 13/32 in |
Dimension a | 1 11/16 in |
Dimension C | 2 15/16 in |
Dimension d | 11/16 in |
Dimension B | 5 10/21 in |
Dimension D | 11/16 in |
Dimension A | 1 11/16 in |
Bail Inside Width | 1 3/4 in |
Bail Inside Length | 1 7/8 in |
Usable Thread Length | 3/4 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Weld-On, Working Load Limit 6,500 lb, Thread Size 7/16 In.-14, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 3/4 in, Bail Thickness 11/16 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 20 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (0678)
- KEEPER Bungee Cord Blk 32" (A06182Z)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- Adb Hoist Rings Lifting Hardware