Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb.
Mfr # 36550
Zoro # G0323605
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series SHACKLEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 13,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 36550
- Zoro # G0323605
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 7/8 in |
Thread Size | 5/8"-11 |
Dimension C | 4 1/32 in |
Dimension d | 1 in |
Dimension a | 2 9/32 in |
Dimension F | 29/32 in |
Dimension B | 6 55/64 in |
Dimension E | 3 5/16 in |
Dimension D | 1 in |
Dimension A | 2 9/32 in |
Bail Inside Width | 2 1/4 in |
Bail Inside Length | 2 5/8 in |
Overall Width | 4 5/8 in |
Usable Thread Length | 1 in |
Overall Length | 4 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Weld-On, Working Load Limit 13,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 1/4 in, Bail Thickness 31/32 in, Overall Length 4 3/4 in, Overall Width 4 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 60 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Tote Dolly, 2000 lb Capacity (ATD-1622-4)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- VESTIL Tan Hardwood Dolly-Open Deck 900 lb Capacity Non-Marking 16 x 24 (HDOF-1624-9-NM)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- ADB Heavy Duty Swivel Hoist Ring, 34 In10, 33714 (33714)
- Adb Hoist Rings Hoist Rings