Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb.
Mfr # 23101
Zoro # G0323648
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 23101
- Zoro # G0323648
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 7/8"-9 |
Dimension d | 1 in |
Dimension F | 6 33/64 in |
Dimension a | 1 13/32 in |
Dimension B | 4 51/64 in |
Dimension C | 1 23/32 in |
Dimension E | 1 3/64 in |
Dimension D | 1 in |
Dimension A | 1 13/32 in |
Overall Width | 4 3/4 in |
Bail Inside Length | 2 7/8 in |
Bail Inside Width | 2 3/8 in |
Overall Length | 5 1/8 in |
Usable Thread Length | 1 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 8,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 7/8 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 160 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Solid Braided Nylon Rope, 3/8", 2,300 lb, White, 500'/Case (TWR121)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- DAYTON Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (35XP82)
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 20 ft. (712081PKGRA)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR (34040S)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- Adb Hoist Rings Lifting Hardware