Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 7/8-20in, 160 ft.-lb.
Mfr # EN33104
Zoro # G0322756
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33104
- Zoro # G0322756
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 7/8"-9 |
Dimension C | 1 3/64 in |
Dimension d | 1 in |
Dimension E | 61/64 in |
Dimension a | 1 1/2 in |
Dimension B | 5 7/64 in |
Dimension F | 7 3/8 in |
Dimension A | 1 1/2 in |
Dimension D | 1 in |
Usable Thread Length | 1 in |
Bail Inside Length | 3 3/8 in |
Bail Inside Width | 2 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 8,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 160 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Red Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPR-250)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- ZORO SELECT Castr Wheel, Cast Iron, 6 in., 2200 lb. (150 CI15)
- EAT-IN HP25L Complete Wheel Kit for Manual Pallet Jack - Black (EA2583820)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR (EN33427)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- Adb Hoist Rings Hoist Rings