Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb.
Mfr # 29001
Zoro # G0323261
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 29001
- Zoro # G0323261
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 5/8"-11 |
Dimension B | 3 1/4 in |
Dimension a | 7/8 in |
Dimension F | 4 25/32 in |
Dimension E | 25/32 in |
Dimension C | 1 7/32 in |
Dimension d | 3/4 in |
Dimension A | 7/8 in |
Dimension D | 3/4 in |
Usable Thread Length | 3/4 in |
Overall Length | 3 1/2 in |
Overall Width | 2 3/8 in |
Bail Inside Length | 2 1/8 in |
Bail Inside Width | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 2,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 1/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 30 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 19 ft 8 in Fixed Ladder, Steel, 17 Steps, Forward Exit, Gray Powder Coated Finish (F17W C1)
- BISON LIFTING EQUIPMENT 2 Ton Single Phase Hoist with Motorized Trolley, 115/230v (HH-B020-T)
- BISON LIFTING EQUIPMENT 3 Ton Horizontal Plate Clamp (HPG-30)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- ADB HOIST RINGS Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb. (34030S)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- Adb Hoist Rings Hoist Rings