Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 36-4in, 542.7 ft.-lb.
Mfr # 29850
Zoro # G0322780
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSSM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 12,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29850
- Zoro # G0322780
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M36-4.00 |
Dimension F | 316.7 mm |
Dimension a | 57.2 mm |
Dimension B | 203.2 mm |
Dimension d | 44.5 mm |
Dimension E | 69 mm |
Dimension C | 71.4 mm |
Dimension A | 57.2 mm |
Dimension D | 44.5 mm |
Overall Length | 8 1/2 in |
Usable Thread Length | 2 3/4 in |
Bail Inside Width | 4 1/4 in |
Bail Inside Length | 6 1/2 in |
Overall Width | 4 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 12,125 lb, Thread Size M36-4.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 3/4 in, Bail Inside Length 6 1/2 in, Bail Inside Width 4 1/4 in, Bail Thickness 1 3/4 in, Overall Length 8 1/2 in, Overall Width 4 7/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 400.3 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Lower Hook Assembly (653-0132)
- PEWAG Chain Sling, G100, DOGXK, Alloy Steel, 10 ft (10G100DOGXK/10)
- WARN INDUSTRIES WINCH ACCESSORIES, SOCKET HRNS REMOTE CNTROL (69648)
- ZORO SELECT Caster Wheel, 1250 lb., 8 D x 2 In. (2RZH3)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- Adb Hoist Rings Lifting Hardware