Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb.
Mfr # 34518
Zoro # G0322625
original price:
$134.46
14% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 3,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34518
- Zoro # G0322625
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M14-2.00 |
Dimension E | 25 mm |
Dimension d | 19.1 mm |
Dimension B | 88.9 mm |
Dimension a | 25.4 mm |
Dimension F | 135.2 mm |
Dimension C | 38.1 mm |
Dimension D | 19.1 mm |
Dimension A | 25.4 mm |
Bail Inside Length | 2 5/8 in |
Overall Width | 2 1/4 in |
Usable Thread Length | 1 in |
Overall Length | 3 1/2 in |
Bail Inside Width | 1 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 3,305 lb, Thread Size M14-2.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 5/8 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 33.2 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 10" x 2" Solid Rubber Wheel - Axel Size 5/8" (SL10-58)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb. (34404)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- RUD CHAIN Hoist Ring, 180 Pivot, 7700 lb.Load Cap. (7100640)
- Adb Hoist Rings Hoist Rings