Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 1/4-20in, 2.5 ft.-lb.
Mfr # 29050
Zoro # G0322747
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29050
- Zoro # G0322747
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 1/4"-20 |
Dimension d | 3/8 in |
Dimension E | 35/64 in |
Dimension a | 7/16 in |
Dimension C | 23/32 in |
Dimension B | 1 39/64 in |
Dimension F | 2 43/64 in |
Dimension D | 3/8 in |
Dimension A | 7/16 in |
Usable Thread Length | 1/2 in |
Bail Inside Width | 3/4 in |
Overall Length | 1 7/8 in |
Overall Width | 2 3/8 in |
Bail Inside Length | 1 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 275 lb, Thread Size 1/4 In.-20, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 3/8 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 2.5 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 1200 lb. (CF 5)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2120)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- Adb Hoist Rings Hoist Rings