Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb.
Mfr # 34515
Zoro # G0323639
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34515
- Zoro # G0323639
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M12-1.75 |
Dimension B | 88.9 mm |
Dimension C | 38.1 mm |
Dimension d | 19.1 mm |
Dimension F | 134.9 mm |
Dimension a | 25.4 mm |
Dimension E | 25 mm |
Dimension D | 19.1 mm |
Dimension A | 25.4 mm |
Overall Length | 3 1/2 in |
Bail Inside Width | 1 7/8 in |
Overall Width | 3 1/2 in |
Bail Inside Length | 2 1/2 in |
Usable Thread Length | 1 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,310 lb, Thread Size M12-1.75, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 27.3 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Winch Cover, for 2000-3000 Models (18030)
- CASTERHQ Phenolic Wheel 5"X1-1/4" (PHW5X125)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb. (1G095)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- RUD CHAIN Hoist Ring, Bolt-On, 1980 lb. Load Limit (8504652)
- Adb Hoist Rings Hoist Rings