Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in
Mfr # 23105
Zoro # G0323368
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23105
- Zoro # G0323368
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension d | 1 in |
Dimension a | 1 13/32 in |
Dimension B | 4 51/64 in |
Dimension E | 1 19/64 in |
Dimension C | 1 23/32 in |
Dimension F | 6 33/64 in |
Dimension D | 1 in |
Dimension A | 1 13/32 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Width | 2 3/8 in |
Bail Inside Length | 2 3/4 in |
Overall Width | 4 3/4 in |
Overall Length | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., 60 In. H, Steel (3PC24A3B1C1P6)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- US CARGO CONTROL Flush Mount Stainless D Rings - Recessed Stainless Steel Rope Ring (PF5SS)
- Adb Hoist Rings Lifting Hardware