Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR
Mfr # EN33614
Zoro # G0323569
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33614
- Zoro # G0323569
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/8"-11 |
Dimension d | 3/4 in |
Dimension F | 5 5/16 in |
Dimension E | 1 in |
Dimension C | 1 1/2 in |
Dimension a | 1 in |
Dimension B | 3 1/2 in |
Dimension A | 1 in |
Dimension D | 3/4 in |
Bail Inside Length | 2 1/2 in |
Usable Thread Length | 1 in |
Bail Inside Width | 1 7/8 in |
Overall Width | 3 1/2 in |
Overall Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 60 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- MOLDED FIBERGLASS Tray, ESD, L 13 1/4 In, W 10 5/8 In (3030005167)
- TENNSCO Supports, Front To Back, Med. Gray (VDRS-1216)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00403)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in (34045S)
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- Adb Hoist Rings Hoist Rings