Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 56-5-1/2in, 1085.5 ft.-lb.
Mfr # 34406
Zoro # G0323465
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 29,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 34406
- Zoro # G0323465
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M56-5.50 |
Dimension a | 50.8 mm |
Dimension F | 234.2 mm |
Dimension E | 88 mm |
Dimension d | 31.8 mm |
Dimension C | 72.9 mm |
Dimension B | 171.5 mm |
Dimension A | 50.8 mm |
Dimension D | 31.8 mm |
Bail Inside Width | 3 7/8 in |
Bail Inside Length | 3 1/2 in |
Overall Length | 6 3/4 in |
Overall Width | 6 3/4 in |
Usable Thread Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 29,760 lb, Thread Size M56-5.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 1/2 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 800.6 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire/Tube, 10 x 3.5 in (1NWX2)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- US CARGO CONTROL 1" x 10' Ratchet Strap with S-Hooks - Motorcycle Ratchet Strap (2610SH254)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 4 In, PK10 (MB701248)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 24,000 lb. WLL (33424)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- CROSBY Hoist Ring, 3"-4 Thread, 75,000 lb (1017005)
- Adb Hoist Rings Lifting Hardware