Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb.
Mfr # 34404
Zoro # G0323158
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 29,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34404
- Zoro # G0323158
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M48-5.00 |
Dimension C | 72.9 mm |
Dimension a | 50.8 mm |
Dimension E | 80 mm |
Dimension B | 171.5 mm |
Dimension F | 234.2 mm |
Dimension d | 31.8 mm |
Dimension A | 50.8 mm |
Dimension D | 31.8 mm |
Usable Thread Length | 3 1/8 in |
Overall Width | 6 3/4 in |
Overall Length | 6 3/4 in |
Bail Inside Width | 3 7/8 in |
Bail Inside Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 29,760 lb, Thread Size M48-5.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 1/8 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 800.6 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PTA-4UNN)
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- MARASTAR Flat Free Wheel, Polyurethane, 150 lb, Gray (33102)
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 10,000 lb. (36645)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- Adb Hoist Rings Lifting Hardware