Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS
Mfr # 29009
Zoro # G0323115
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29009
- Zoro # G0323115
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 3/4"-10 |
Dimension B | 3 1/4 in |
Dimension d | 3/4 in |
Dimension C | 1 7/32 in |
Dimension F | 4 25/32 in |
Dimension E | 1 17/32 in |
Dimension a | 7/8 in |
Dimension D | 3/4 in |
Dimension A | 7/8 in |
Overall Length | 3 1/2 in |
Usable Thread Length | 1 1/2 in |
Overall Width | 2 3/8 in |
Bail Inside Length | 2 in |
Bail Inside Width | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 2,500 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 50 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- PEERLESS S Hook, 5/16 in., 325 lb., Weld On (SHA0312)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver (EE1801TFX13)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (L7304)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR (EN33312)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- Adb Hoist Rings Lifting Hardware