Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR
Mfr # EN33714
Zoro # G0323219
original price:
$188.71
29% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33714
- Zoro # G0323219
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension C | 1 1/2 in |
Dimension d | 3/4 in |
Dimension B | 3 1/2 in |
Dimension a | 1 in |
Dimension F | 5 5/16 in |
Dimension E | 1 in |
Dimension D | 3/4 in |
Dimension A | 1 in |
Usable Thread Length | 1 in |
Bail Inside Length | 2 1/4 in |
Overall Width | 3 1/2 in |
Bail Inside Width | 1 7/8 in |
Overall Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps (1009R1824A6E10B4C1P6)
- WESCO Caster (151561)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS (29009)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- Adb Hoist Rings Lifting Hardware