Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM
Mfr # 34401
Zoro # G0323681
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 34401
- Zoro # G0323681
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M30-3.50 |
Dimension a | 50.8 mm |
Dimension C | 72.9 mm |
Dimension E | 67 mm |
Dimension d | 31.8 mm |
Dimension B | 171.5 mm |
Dimension F | 234.2 mm |
Dimension A | 50.8 mm |
Dimension D | 31.8 mm |
Bail Inside Width | 3 7/8 in |
Overall Width | 6 3/4 in |
Bail Inside Length | 3 3/4 in |
Overall Length | 6 3/4 in |
Usable Thread Length | 2 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,430 lb, Thread Size M30-3.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 3 3/4 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 2000lb ATV Winch w/Synth Rope, Mini-Rkr Switch, Mnt Chnl, Alu Fairlead (15010)
- GLOBAL INDUSTRIAL Interion 60mm Casters, 5 Per Set (RP2025)
- PEWAG Chain, 5 ft L, Working Load Limit 2850 lb. (36128/5)
- MAGLINER Accessory Bag, Canvas, 16-1/2 in x 12 in (302681)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR (34040S)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/8-16in, 12 ft.-lb, SEHR (23053)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ACTEK Swivel Hoist Ring 1 In D 789 X 140 Wll 8000 Lb, 46203 (46203)
- Adb Hoist Rings Hoist Rings