Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 30-3-1/2in, 311.0 ft.-lb, HDHRM
Mfr # 34107
Zoro # G0323377
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 9,900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34107
- Zoro # G0323377
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M30-3.50 |
Dimension a | 35.6 mm |
Dimension d | 25.4 mm |
Dimension E | 48 mm |
Dimension B | 129.5 mm |
Dimension C | 52.1 mm |
Dimension F | 187.2 mm |
Dimension A | 35.6 mm |
Dimension D | 25.4 mm |
Bail Inside Width | 2 3/4 in |
Usable Thread Length | 1 7/8 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Bail Inside Length | 3 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 9,920 lb, Thread Size M30-3.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 3 1/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 229.4 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H (SPS2-2041-C)
- FAIRBANKS Casters, Rubber/Mold-on, Rigid, 8" (N32-8-RT)
- EFFIZIENT 21” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EFFP151)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 18 In (28000020)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR (EN33427)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- Adb Hoist Rings Lifting Hardware