Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 20-2-1/2in, 135 ft.-lb, SEHRM
Mfr # 24020
Zoro # G0323517
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 24020
- Zoro # G0323517
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M20-2.50 |
Dimension d | 19 mm |
Dimension a | 22.4 mm |
Dimension E | 30 mm |
Dimension B | 82.5 mm |
Dimension C | 31 mm |
Dimension F | 121.4 mm |
Dimension D | 19 mm |
Dimension A | 22.4 mm |
Usable Thread Length | 1 1/8 in |
Bail Inside Length | 2 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/4 in |
Bail Inside Width | 1 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,850 lb, Thread Size M20-2.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 2 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 99.6 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- CHECKERS Airplane Chock, 4-1/4 In, Urethane, Ylw, PR (AC4614-LR-P)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- Adb Hoist Rings Lifting Hardware