Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM
Mfr # 34714
Zoro # G0323097
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 34714
- Zoro # G0323097
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M20-2.50 |
Dimension F | 134.6 mm |
Dimension d | 19.1 mm |
Dimension B | 88.9 mm |
Dimension a | 25.4 mm |
Dimension E | 25 mm |
Dimension C | 38.1 mm |
Dimension A | 25.4 mm |
Dimension D | 19.1 mm |
Bail Inside Length | 2 1/4 in |
Bail Inside Width | 1 7/8 in |
Usable Thread Length | 1 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,850 lb, Thread Size M20-2.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/4 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 99.6 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SOLID SLING TAG 50 TAGS/CARTON, 8055435 (8055435)
- KINGCORD 5/32 in. x 400 ft. White Nylon Paracord 550 Rope - Type III Mil-Spec (644631TV)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ADB HOIST RINGS Hoist Ring, Screw-On, 1/4-20in, 5 ft.-lb. (36510)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- Adb Hoist Rings Lifting Hardware