Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR
Mfr # 23200
Zoro # G0322686
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 23200
- Zoro # G0322686
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 2"-4 1/2 |
Dimension E | 2 31/32 in |
Dimension a | 2 1/4 in |
Dimension B | 8 in |
Dimension C | 2 13/16 in |
Dimension F | 12 15/32 in |
Dimension d | 1 3/4 in |
Dimension D | 1 3/4 in |
Dimension A | 2 1/4 in |
Overall Length | 8 1/2 in |
Bail Inside Width | 4 1/4 in |
Usable Thread Length | 3 in |
Bail Inside Length | 6 3/8 in |
Overall Width | 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 30,000 lb, Thread Size 2 In.-4 1/2, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 in, Bail Inside Length 6 3/8 in, Bail Inside Width 4 1/4 in, Bail Thickness 1 3/4 in, Overall Length 8 1/2 in, Overall Width 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 1,100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214G)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ORION ROPEWORKS Rope, 1/2" dia., 600 ft. L, All Purpose (570160-W1O-00600-05466)
- CHASE Swinging Dr, 8x5ft, Black, Polyethylene, PR (6096RDBLA)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x212 ZN Steel Ring (N223-164)
- Adb Hoist Rings Lifting Hardware