Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR
Mfr # 33427
Zoro # G0323499
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 33427
- Zoro # G0323499
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 2"-4 1/2 |
Dimension E | 2 31/32 in |
Dimension a | 2 in |
Dimension B | 6 3/4 in |
Dimension C | 2 7/8 in |
Dimension d | 1 1/4 in |
Dimension F | 9 7/32 in |
Dimension A | 2 in |
Dimension D | 1 1/4 in |
Overall Length | 6 3/4 in |
Bail Inside Length | 3 1/2 in |
Usable Thread Length | 3 in |
Overall Width | 6 3/4 in |
Bail Inside Width | 3 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 30,000 lb, Thread Size 2 In.-4 1/2, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 3/4 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 1,100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A6E20B3C1P6)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- DAYTON Sling, Wire Rope, 2 ft. (1DNG7)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- ADB HOIST RINGS Hoist Ring, Screw-On, 1/4-20in, 5 ft.-lb. (36510)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS (29009)
- ADB HOIST RINGS Hoist Ring, 56-5-1/2in, 1085.5 ft.-lb. (34406)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- Adb Hoist Rings Lifting Hardware