Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR
Mfr # EN33427
Zoro # G0323246
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33427
- Zoro # G0323246
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 2"-4 1/2 |
Dimension F | 9 7/32 in |
Dimension d | 1 1/4 in |
Dimension B | 6 3/4 in |
Dimension E | 2 31/32 in |
Dimension a | 2 in |
Dimension C | 2 7/8 in |
Dimension D | 1 1/4 in |
Dimension A | 2 in |
Overall Width | 6 3/4 in |
Bail Inside Length | 3 1/2 in |
Usable Thread Length | 3 in |
Overall Length | 6 3/4 in |
Bail Inside Width | 3 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 30,000 lb, Thread Size 2 In.-4 1/2, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 1,100 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Pulley Zinc Plated 2In (N233-254)
- ZIPWALL Dust Barrier Adhesive Zipper, 7ft., PK12 (HDAZ12)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- GLOBAL INDUSTRIAL 8 Pneumatic Caster Kit For 12-20BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800474)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- Adb Hoist Rings Hoist Rings