Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 1/2-13in, 20-25 ft.-lb, FFHR
Mfr # 34040S
Zoro # G0322701
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34040S
- Zoro # G0322701
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | 1/2"-13 |
Dimension d | 1/2 in |
Dimension B | 2 5/8 in |
Dimension F | 1 1/8 in |
Dimension C | 1 1/2 in |
Dimension E | 3 7/8 in |
Dimension a | 3 in |
Dimension A | 3 in |
Dimension D | 1/2 in |
Bail Inside Width | 1 1/2 in |
Usable Thread Length | 1 1/8 in |
Bail Inside Length | 3 in |
Overall Width | 2 5/8 in |
Overall Length | 3 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 3 in, Bail Inside Width 1 1/2 in, Bail Thickness 1/2 in, Overall Length 3 7/8 in, Overall Width 2 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 20 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Plain Ball, 303 SE/304, Cable Size 1/16 (BA3-2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- PEERLESS CHAIN 30" BOLT/CHAIN CUTTER, 4103010 (4103010)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ACTEK Safety Swivel Hoist Ring 34 Inch UBar Diameter 12 13 Thread Size 078Inch Thread, 46008 (46008)
- Adb Hoist Rings Lifting Hardware