Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in
Mfr # 34045S
Zoro # G0323480
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 12,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34045S
- Zoro # G0323480
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 1/2"-13 |
Dimension B | 3 1/8 in |
Dimension E | 5 1/4 in |
Dimension F | 1 3/8 in |
Dimension C | 1 5/8 in |
Dimension a | 4 in |
Dimension d | 3/4 in |
Dimension D | 3/4 in |
Dimension A | 4 in |
Bail Inside Width | 1 3/4 in |
Bail Inside Length | 4 in |
Usable Thread Length | 1 3/8 in |
Overall Length | 5 1/4 in |
Overall Width | 3 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 12,000 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 1 3/8 in, Bail Inside Length 4 in, Bail Inside Width 1 3/4 in, Bail Thickness 3/4 in, Overall Length 5 1/4 in, Overall Width 3 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 20 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Bright, 100' per Round Pail (T0181513)
- CAMPBELL CHAIN & FITTINGS C419S Anchor Shackle, 1500 Lb Load, 516 In, 38 In Screw Pin, Painted, 5410505 (5410505)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, ENHDHR (EN33714)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 14 ft.-lb, SEHRSS (29301)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7991093)
- Adb Hoist Rings Lifting Hardware