Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 1/2-13in, 14 ft.-lb, SEHRSS
Mfr # 29301
Zoro # G0323325
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 29301
- Zoro # G0323325
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1/2 in |
Thread Size | 1/2"-13 |
Dimension a | 45/64 in |
Dimension B | 2 13/32 in |
Dimension d | 1/2 in |
Dimension F | 3 25/32 in |
Dimension C | 15/16 in |
Dimension E | 1 5/64 in |
Dimension D | 1/2 in |
Dimension A | 45/64 in |
Bail Inside Length | 1 7/8 in |
Usable Thread Length | 1 1/8 in |
Bail Inside Width | 1 1/4 in |
Overall Width | 2 3/8 in |
Overall Length | 2 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 1,250 lb, Thread Size 1/2 In.-13, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 1/2 in, Overall Length 2 5/8 in, Overall Width 2 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 14 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- DAYTON Cable, 3/16 In, L100Ft, WLL840Lb, 7x19, Steel (2VJH6)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJV8)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 15,000 lb. WLL (33401)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- RUD CHAIN Hoist Ring, 0 Pivot, 15,430 lb.Load Cap. (7984201)
- Adb Hoist Rings Lifting Hardware