Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM
Mfr # 24012
Zoro # G0323471
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 2,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 24012
- Zoro # G0323471
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M12-1.75 |
Dimension B | 82.5 mm |
Dimension E | 19 mm |
Dimension a | 22.4 mm |
Dimension F | 121.4 mm |
Dimension d | 19 mm |
Dimension C | 31 mm |
Dimension D | 19 mm |
Dimension A | 22.4 mm |
Bail Inside Width | 1 1/2 in |
Usable Thread Length | 3/4 in |
Overall Width | 3 1/4 in |
Bail Inside Length | 2 3/8 in |
Overall Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,310 lb, Thread Size M12-1.75, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 1/2 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 27.3 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Chain Container, 10 Ft Single Reeved, 20 Ft Double Reeved, Vinyl, For Use With ShopstarShopair (2064)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- STRONGARM Wired Winch Remote, For 4Z327 and 5W474 (24052)
- ZORO SELECT Rope, 100 ft., Blk/Bl/Grn/Orng/Rd/Yllw (268SM-WA)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, HDHR (33214)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- ADB HOIST RINGS Hoist Ring, Weld-On, 1in (36650)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- RUD CHAIN Hoist Ring, 180 Pivot, 2860 lb.Load Cap. (7100430)
- Adb Hoist Rings Hoist Rings