Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM
Mfr # 24010
Zoro # G0323051
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 990 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 24010
- Zoro # G0323051
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M10-1.50 |
Dimension E | 17 mm |
Dimension C | 18 mm |
Dimension F | 67.8 mm |
Dimension a | 10.9 mm |
Dimension B | 40.9 mm |
Dimension d | 9.5 mm |
Dimension D | 9.5 mm |
Dimension A | 10.9 mm |
Overall Width | 4 3/4 in |
Overall Length | 1 7/8 in |
Bail Inside Length | 1 1/4 in |
Bail Inside Width | 3/4 in |
Usable Thread Length | 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 990 lb, Thread Size M10-1.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 11.8 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- PEERLESS CHAIN K-1 5/8X3X6 OML, UPC, 598350001 (598350001)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE2802TTX10)
- COLSON Colson® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00005.459 WS)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- ACTEK 24,000 Lb Swivel Hoist Ring 1348 314, 46406 (46406)
- Adb Hoist Rings Lifting Hardware