Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM
Mfr # 34312
Zoro # G0322659
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 990 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 34312
- Zoro # G0322659
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M10-1.50 |
Dimension F | 82mm |
Dimension C | 24.4 mm |
Dimension E | 16 mm |
Dimension a | 16.5 mm |
Dimension d | 11.1mm |
Dimension B | 58.2 mm |
Dimension D | 11.1mm |
Dimension A | 16.5 mm |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 1 3/8 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Usable Thread Length | 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 990 lb, Thread Size M10-1.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 11.8 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Black (EET2-901CW-4)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L13-21 (FR04-02)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- ADB HOIST RINGS Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in (EN33102)
- Adb Hoist Rings Lifting Hardware