Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM
Mfr # EN34312
Zoro # G0323340
original price:
$135.19
18% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 990 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN34312
- Zoro # G0323340
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M10-1.50 |
Dimension E | 16 mm |
Dimension a | 16.5 mm |
Dimension B | 58.2 mm |
Dimension d | 11.1 mm |
Dimension F | 82 mm |
Dimension C | 24.4 mm |
Bail Inside Length | 1 3/8 in |
Overall Length | 2 1/4 in |
Overall Width | 2 1/4 in |
Usable Thread Length | 5/8 in |
Bail Inside Width | 1 1/4 in |
Dimension A | 16.5 mm |
Dimension D | 11.1 mm |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 990 lb, Thread Size M10-1.50, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 11.8 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-13-86-)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448S1-Q-G)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- RUD CHAIN Hoist Ring, 180 Pvt, 69,300 lb. Load Cap. (7901662)
- Adb Hoist Rings Hoist Rings