Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 1-1/4-7in, 470 ft.-lb, ENHDHR
Mfr # EN33402
Zoro # G0323106
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33402
- Zoro # G0323106
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1 1/4"-7 |
Dimension B | 6 3/4 in |
Dimension a | 2 in |
Dimension d | 1 1/4 in |
Dimension E | 1 7/8 in |
Dimension C | 2 7/8 in |
Dimension F | 9 7/32 in |
Bail Inside Length | 3 3/4 in |
Overall Length | 6 3/4 in |
Bail Inside Width | 3 7/8 in |
Usable Thread Length | 1 7/8 in |
Overall Width | 6 3/4 in |
Dimension D | 1 1/4 in |
Dimension A | 2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 3 3/4 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO 1in X 9' Bolt-On Retractable Ratchet Straps, 2PK (19RRBO-2)
- KELLEY Misc, Wheel, Poly (711-846)
- DAYTON Stop Sleeve, 3/16 In, Aluminum, PK50 (2VKC9)
- WERNER 6 ft Fiberglass Stepladder, 375 lb Capacity (OBCN06)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- RONSTAN INTERNATIONAL Friction Ring, ID 5/16", Hard Anodised (RF8090-08)
- Adb Hoist Rings Lifting Hardware