Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR
Mfr # EN33424
Zoro # G0323438
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 24,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # EN33424
- Zoro # G0323438
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1 1/2"-6 |
Dimension B | 6 3/4 in |
Dimension a | 2 in |
Dimension F | 9 7/32 in |
Dimension d | 1 1/4 in |
Dimension C | 2 7/8 in |
Dimension E | 2 5/8 in |
Dimension D | 1 1/4 in |
Dimension A | 2 in |
Bail Inside Width | 3 7/8 in |
Bail Inside Length | 3 1/2 in |
Overall Width | 6 3/4 in |
Overall Length | 6 3/4 in |
Usable Thread Length | 2 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 24,000 lb, Thread Size 1 1/2 In.-6, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 3 1/2 in, Bail Inside Width 3 7/8 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 800 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Chain Proof Coil 5/16 x 92FT Pail ZP (CPC516-P)
- THE BETTER BUNGEE Polystrap, Safety Green, 24 in. L, Nylon (BBS24NSG)
- KEEPER Keeper 8865974 Ultra Gray Bungee Cord; 48 x 0.374 in. - Case of 10 (8865974)
- ZORO SELECT Wagon Truck With 5th Wheel, 38 In L (39E656)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, ENHDHRM (EN34312)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 20,000 lb. WLL (33420)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- CROSBY Hoist Ring, 3 1/2"-4 Thread, 100,000 lb (1017009)
- Adb Hoist Rings Hoist Rings