Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 8000 lb. WLL
Mfr # 33101
Zoro # G2232562
original price:
$263.11
27% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 8,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 33101
- Zoro # G2232562
- UPC # 043927331017
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 7/8"-9 |
Dimension E | 1 1/4 in |
Dimension F | 7 3/8 in |
Dimension C | 2 3/64 in |
Dimension B | 5 7/64 in |
Dimension a | 1 1/2 in |
Dimension d | 1 in |
Dimension D | 1 in |
Dimension A | 1 1/2 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Length | 3 3/8 in |
Bail Inside Width | 2 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 8,000 lb, Thread Size 7/8 In.-9, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 160 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41100)
- VESTIL Manual Carousel, 4000 lb., 40" dia. (CA-40-4)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb. (34518)
- ADB HOIST RINGS Hoist Ring, Screw-On, 5/8-11in, 60 ft.-lb. (36550)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, HDHR (33427)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 10,000 lb. (36645)
- Adb Hoist Rings Lifting Hardware