Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 7000 lb. WLL
Mfr # 33103
Zoro # G2442054
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 33103
- Zoro # G2442054
- UPC # 043927331031
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension C | 1 3/64 in |
Dimension d | 1 in |
Dimension E | 1 29/64 in |
Dimension B | 5 7/64 in |
Dimension F | 7 3/8 in |
Dimension a | 1 1/2 in |
Dimension A | 1 1/2 in |
Dimension D | 1 in |
Usable Thread Length | 1 1/2 in |
Bail Inside Length | 3 5/8 in |
Bail Inside Width | 2 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 7,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 3 5/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 2000 lb., 48" (SBM-20-4)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 14ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-14)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C2P6)
- KINEDYNE Cargo Bar Holder, Steel, 5" L, 6" W (10062GRA)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in (33212)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, ENHDHR (EN33402)
- ADB HOIST RINGS Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR (EN33312)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- RUD CHAIN Hoist Ring, 180 Pivot, 5500 lb.Load Cap. (7994830)
- Adb Hoist Rings Lifting Hardware