Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 4000 lb. WLL
Mfr # 33614
Zoro # G3056462
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 33614
- Zoro # G3056462
- UPC # 043927336142
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/4 in |
Thread Size | 5/8"-11 |
Dimension E | 1 in |
Dimension B | 3 1/2 in |
Dimension d | 3/4 in |
Dimension a | 1 in |
Dimension F | 5 5/16 in |
Dimension C | 1 1/2 in |
Dimension D | 3/4 in |
Dimension A | 1 in |
Overall Length | 3 1/2 in |
Usable Thread Length | 1 in |
Overall Width | 3 1/2 in |
Bail Inside Width | 1 7/8 in |
Bail Inside Length | 2 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 60 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 3 in W, Polyester, Silver (EE1803TFX3)
- VESTIL Adjustable Tote Dolly, 3000 lb Capacity (ATD-1622-6)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 1-ply (EE1-902-20-T3)
- MAPP CASTER 5"X2" Polyurethane Wheel Rigid Caster - 750 Lbs Capacity (146UPRB520R)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- Adb Hoist Rings Hoist Rings