Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 15,000 lb. WLL
Mfr # 33401
Zoro # G2540544
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 33401
- Zoro # G2540544
- UPC # 043927334018
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 1/4 in |
Thread Size | 1 1/4"-7 |
Dimension F | 9 7/32 in |
Dimension a | 2 in |
Dimension d | 1 1/4 in |
Dimension E | 2 5/8 in |
Dimension C | 2 7/8 in |
Dimension B | 6 3/4 in |
Dimension A | 2 in |
Dimension D | 1 1/4 in |
Overall Width | 6 3/4 in |
Bail Inside Width | 3 3/4 in |
Usable Thread Length | 2 5/8 in |
Bail Inside Length | 3 3/4 in |
Overall Length | 6 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 15,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 3 3/4 in, Bail Inside Width 3 3/4 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 470 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-4)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-XR)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33106)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/8-11in, 60 ft.-lb, 3/4in (23003)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, SEHR (23401)
- RUD CHAIN Hoist Ring, 360 Pivot, 220 lb.Load Cap. (7900906)
- Adb Hoist Rings Hoist Rings