Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 10,000 lb. WLL
Mfr # 33105
Zoro # G1183813
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adb Hoist Rings
- MFR # 33105
- Zoro # G1183813
- UPC # 043927331055
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension B | 5 7/64 in |
Dimension d | 1 in |
Dimension a | 1 1/2 in |
Dimension F | 7 3/8 in |
Dimension C | 1 3/64 in |
Dimension E | 1 29/64 in |
Dimension A | 1 1/2 in |
Dimension D | 1 in |
Bail Inside Length | 3 1/4 in |
Usable Thread Length | 1 1/2 in |
Bail Inside Width | 2 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 10,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 3 1/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 230 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- MOUNT-IT Folding Hand Truck, 165LB Capacity (MI-901)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb. (29053)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7991092)
- Adb Hoist Rings Hoist Rings