Shop All Hoist Rings
Adb Hoist Rings
Flip Flop Hoist Ring, 20,000 lb. WLL
Mfr # 34050
Zoro # G2595555
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 20,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adb Hoist Rings
- MFR # 34050
- Zoro # G2595555
- UPC # 043927340507
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/8"-11 |
Dimension F | 1 7/8 in |
Dimension B | 3 5/8 in |
Dimension C | 2 1/16 in |
Dimension a | 5 in |
Dimension d | 1 in |
Dimension E | 6 3/16 in |
Dimension D | 1 in |
Dimension A | 5 in |
Overall Width | 3 5/8 in |
Usable Thread Length | 1 7/8 in |
Bail Inside Width | 2 in |
Bail Inside Length | 5 in |
Overall Length | 6 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 20,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 5 in, Bail Inside Width 2 in, Bail Thickness 1 in, Overall Length 6 1/4 in, Overall Width 3 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 42 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3911US)
- KOCH TWINE JUTE TWIST GN 200ft (5480404)
- METRO Wire Cart, Chrome, 69in.H x 48in.L, Silver (2448NC-4,63UP-4,5MP-4)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in (34045S)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, SEHR (23106)
- ADB HOIST RINGS Hoist Ring, 30-3-1/2in, 637.2 ft.-lb, HDHRM (34401)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- Adb Hoist Rings Hoist Rings