Shop All Computer Power Supplies
This Product is Discontinued
Adata
Atx Power Supply 850W (Discontinued)
Mfr # COREREACTOR850G-BKCUS
Zoro # G2835938
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Power 850 W
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adata
- MFR # COREREACTOR850G-BKCUS
- Zoro # G2835938
- UPC # 842243019223
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Output Power | 850 W |
Product Type | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.